This item is Discontinued.

Bsl Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 5597

Slip-On Cut-End Synthetic Blend Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 (Discontinued)

  • Mfr # 5597
  • Zoro # G515445591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5597
Zoro #
G515445591
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Head Length
60 in
Depth
0.5 in
Size
5 in x 60 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Dust
Type
Cut-End

Description

These industrial grade 5" x 60" slip-on cut-end synthetic blend dust mops, sold in a pack of 12, are designed for efficient cleaning and dust control in industrial and commercial settings. The slip-on design makes them easy to attach and detach from your dust mop handle, while the durable synthetic blend fibers effectively capture dust, dirt, and debris.


  • High-performance industrial grade dust mop for heavy-duty cleaning
  • Slip-on design for quick and easy attachment to a dust mop handle
  • Durable synthetic blend material for long-lasting use
  • Cut-end design for thorough dust and dirt removal
  • 5" x 60" size provides ample coverage for efficient cleaning
  • Pack of 12 for cost-effective cleaning solutions
  • Ideal for a variety of industrial and commercial applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.