This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack 5600-1

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in - 1 Pack (Discontinued)

  • Mfr # 5600-1
  • Zoro # G815445635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600-1
Zoro #
G815445635
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
18 in
Size
5 in x 18 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This industrial-grade microfiber dust mop is designed for efficient cleaning, featuring a looped-end construction that securely attaches to a dust mop frame. Measuring 5" x 18", this single-piece dust mop effectively captures dust, dirt, and debris from a variety of surfaces. Its durable microfiber material ensures long-lasting performance, making it an ideal choice for demanding cleaning applications.


  • Looped-end microfiber for maximum dust and dirt pick-up
  • Durable industrial grade microfiber
  • 5" x 18" size for wide coverage
  • Designed for use with slip-on dust mops
  • Easy to use and maintain
  • Perfect for cleaning all types of surfaces
  • Safe for use on delicate surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.