This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 5600

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in, PK12 (Discontinued)

  • Mfr # 5600
  • Zoro # G815445628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5600
Zoro #
G815445628
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
18 in
Size
5 in x 18 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This pack of 12 microfiber dust mop refills features looped-end construction for durability and optimal dust and debris pickup. The 5" x 18" size fits standard dust mops, making them perfect for industrial cleaning applications. The high-quality microfiber material effectively traps dust, dirt, and allergens, leaving floors clean and shiny.


  • Durable microfiber construction for effective dust and dirt removal
  • Looped-end design provides maximum surface area for cleaning
  • Slip-on design for easy attachment and removal
  • Compatible with standard 5" x 18" dust mops
  • Pack of 12 provides ample supply for multiple cleaning needs
  • Machine washable for convenient reuse and long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.