This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 5600-6

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 18in, PK6 (Discontinued)

  • Mfr # 5600-6
  • Zoro # G015445503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5600-6
Zoro #
G015445503
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Mop Head Width
5 in
Size
5 in x 18 in
Head Length
18 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These industrial-grade microfiber dust mops, measuring 5" x 18" with looped ends for secure attachment, are designed to effectively capture dust, dirt, and debris, leaving your floors sparkling clean. The pack of six ensures you always have a fresh and ready-to-use mop for all your cleaning needs.


  • Durable microfiber construction for effective dust and dirt pick-up
  • Looped-end design for superior dust and debris capture
  • Reusable and washable for extended use
  • Compatible with most standard dust mop frames
  • 5" x 18" size for optimal cleaning coverage
  • Pack of 6 for convenient multi-surface cleaning
  • Ideal for both wet and dry applications
  • Lint-free and scratch-resistant for a safe and clean finish
  • Designed for quick and easy cleaning tasks
  • Cost-effective and long-lasting cleaning solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.