This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack 5601-1

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in - 1 Pack (Discontinued)

  • Mfr # 5601-1
  • Zoro # G815445567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5601-1
Zoro #
G815445567
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 24 in
Mop Head Width
5 in
Depth
0.5 in
Head Length
24 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This Slip on Series Looped-End Microfiber Industrial Grade Dust Mop is a professional-grade cleaning tool, featuring a durable 5" x 24" microfiber pad that effectively traps dust, dirt, and allergens for a cleaner environment. The looped-end design provides a secure fit and allows for quick and easy attachment to your dust mop frame. This single-piece mop is ideal for industrial and commercial applications, leaving surfaces sparkling clean with minimal effort.


  • Dust mop pads for effective dust and dirt pickup
  • Looped-end design for secure attachment to mop frames
  • Slip-on style for easy and quick installation
  • Microfiber construction for excellent absorbency and durability
  • Industrial-grade quality for heavy-duty cleaning
  • Large 5" x 24" size for efficient cleaning coverage
  • Suitable for various floor types including hardwood, tile, and concrete
  • Machine washable for repeated use and long-lasting performance
  • Single piece for convenient individual purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.