This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 5601

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 (Discontinued)

  • Mfr # 5601
  • Zoro # G915445481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601
Zoro #
G915445481
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Depth
0.5 in
Size
5 in x 24 in
Head Length
24 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This pack of 12, 5" x 24" Slip on Series Looped-End Microfiber dust mop refills are designed for industrial-grade cleaning, offering exceptional dust and dirt pickup with their looped-end microfiber construction. These reusable refills are ideal for dry sweeping and dust mopping, providing a cost-effective and efficient way to maintain clean floors in various settings.


  • Looped-end microfiber for effective dust and dirt pickup
  • Durable industrial-grade construction for long-lasting use
  • 5" x 24" size for versatile cleaning applications
  • Slip-on design for easy attachment to dust mops
  • Pack of 12 provides a convenient supply for frequent cleaning
  • Machine washable for convenient maintenance
  • Ideal for hard floor surfaces, including wood, tile, and laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.