This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 5601-6

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 24in, PK6 (Discontinued)

  • Mfr # 5601-6
  • Zoro # G915445511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601-6
Zoro #
G915445511
UPC #
-
Country of Origin
United States

Dimensions

Head Length
24 in
Depth
0.5 in
Size
5 in x 24 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These industrial-grade microfiber dust mops are designed for tough cleaning jobs. With a looped-end design for secure attachment, these 5" x 24" slip-on mops are incredibly absorbent and effective at trapping dust, dirt, and debris. Sold in a pack of 6, these mops are perfect for frequent cleaning needs in commercial and industrial settings.


  • Durable microfiber construction for superior cleaning.
  • Looped-end design provides excellent dust and dirt pick-up.
  • Slip-on style for easy attachment and removal.
  • 5" x 24" size is ideal for general cleaning tasks.
  • Pack of 6 for long-lasting use.
  • Safe for use on all types of floors.
  • Machine washable for repeated use.
  • Industrial grade for demanding cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.