This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in - 1 Pack 5602-1

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in - 1 Pack (Discontinued)

  • Mfr # 5602-1
  • Zoro # G615445132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5602-1
Zoro #
G615445132
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 36 in
Head Length
36 in
Depth
0.5 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This industrial-grade 5" x 36" looped-end microfiber dust mop features a slip-on design for easy attachment to your cleaning system. Crafted from high-quality microfiber, this mop excels at capturing dust, dirt, and debris, leaving your floors sparkling clean. Perfect for maintaining a variety of surfaces, this durable and reusable mop is ideal for professional and home cleaning applications.


  • Dust Mop
  • Looped-End Microfiber
  • Industrial Grade
  • 5" x 36"
  • 1 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.