This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 5602

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in, PK12 (Discontinued)

  • Mfr # 5602
  • Zoro # G515445546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602
Zoro #
G515445546
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Mop Head Width
5 in
Size
5 in x 36 in
Head Length
36 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These industrial-grade 5" x 36" looped-end microfiber dust mop refills are designed for heavy-duty cleaning, offering exceptional dust and debris pickup in a variety of settings. Each pack includes 12 durable and absorbent mops, providing cost-effective cleaning for large areas. Their looped-end construction ensures secure attachment to your dust mop frame, while the microfiber material efficiently traps dust, dirt, and allergens.


  • Premium microfiber looped ends for superior dust pickup.
  • Ultra-durable industrial grade construction.
  • 5" x 36" size, ideal for standard dust mops.
  • 12 pack provides value for multi-surface cleaning.
  • Machine washable for repeated use.
  • Effective on hard floors, tile, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.