This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 5602-6

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 36in, PK6 (Discontinued)

  • Mfr # 5602-6
  • Zoro # G915445160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602-6
Zoro #
G915445160
UPC #
-
Country of Origin
United States

Dimensions

Head Length
36 in
Mop Head Width
5 in
Depth
0.5 in
Size
5 in x 36 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These 5" x 36" industrial-grade looped-end microfiber dust mops are designed for heavy-duty cleaning and are ideal for trapping dust, dirt, and debris. This pack of 6 slip-on mops easily attach to standard dust mops for quick and efficient cleaning, making them perfect for warehouses, factories, and other industrial settings.


  • Super-absorbent microfiber picks up dust, dirt, and grime.
  • Looped-end design traps dust and dirt.
  • Durable and long-lasting for frequent use.
  • 5" x 36" size for larger areas.
  • 6-pack for a convenient supply.
  • Compatible with standard dust mops.
  • Reusable and washable for multiple uses.
  • Cost-effective cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.