This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack 5603-1

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in - 1 Pack (Discontinued)

  • Mfr # 5603-1
  • Zoro # G915445177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603-1
Zoro #
G915445177
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Size
5 in x 48 in
Head Length
48 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This industrial-grade microfiber dust mop features a looped-end design for enhanced dust and dirt pickup. Its 5" x 48" dimensions provide ample surface area for effective cleaning, while the slip-on construction allows for easy attachment and removal from your preferred mop handle. Ideal for industrial and commercial settings, this reusable microfiber mop offers a durable and hygienic solution for maintaining clean floors.


  • Durable and reusable microfiber dust mop
  • Designed for efficient dust and debris pickup
  • Looped-end design for secure attachment
  • Large 5" x 48" size covers more area per pass
  • Ideal for industrial cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.