This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 5603

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in, PK12 (Discontinued)

  • Mfr # 5603
  • Zoro # G015445145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5603
Zoro #
G015445145
UPC #
-
Country of Origin
United States

Dimensions

Head Length
48 in
Size
5 in x 48 in
Mop Head Width
5 in
Depth
0.5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These 5" x 48" looped-end microfiber dust mop refills are ideal for tackling dust and dirt in industrial settings. Made with high-quality microfiber, these reusable pads effectively capture and hold dust, leaving surfaces sparkling clean. The looped-end design ensures a secure fit on most standard dust mops, while the pack of 12 provides an economical and efficient solution for all your cleaning needs.


  • Heavy-duty microfiber construction for durable and effective cleaning
  • Looped ends for secure attachment to dust mops
  • Ideal for removing dust, dirt, and debris from a variety of surfaces
  • 5" x 48" size provides ample coverage
  • Pack of 12 for long-lasting use in high-traffic areas
  • Machine washable for easy cleaning and reuse
  • Safe for use on sealed hard floors, wood floors, and other surfaces
  • Improves air quality by reducing dust and allergens in the air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.