This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 5603-6

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 48in, PK6 (Discontinued)

  • Mfr # 5603-6
  • Zoro # G615445033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603-6
Zoro #
G615445033
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Size
5 in x 48 in
Head Length
48 in
Depth
0.5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

This pack of six 5" x 48" industrial grade microfiber dust mops feature a looped-end design for secure attachment to your dust mop handle, providing a durable and effective cleaning solution for your industrial and commercial cleaning needs. Their looped-end construction offers exceptional durability and resistance to wear and tear, making them ideal for frequent use and demanding cleaning tasks.


  • Dust Mop ideal for dust control and routine cleaning
  • Durable microfiber loops effectively trap dust and debris
  • Loops extend beyond the pad's edge for better coverage
  • Compatible with most dust mop frames
  • Washable and reusable for long-lasting use
  • Pack of 6 provides ample supply for frequent cleaning
  • Economical solution for effective dust control
  • Safe and effective for use on various surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.