This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack 5604-1

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in - 1 Pack (Discontinued)

  • Mfr # 5604-1
  • Zoro # G415445066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5604-1
Zoro #
G415445066
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 60 in
Head Length
60 in
Depth
0.5 in
Mop Head Width
5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

The Slip on Series Looped-End Microfiber Industrial Grade 5" x 60" - 1 Piece is a high-performance dust mop designed for industrial cleaning applications. This microfiber dust mop features a looped-end design for superior dust and debris pickup, ensuring a cleaner and healthier environment. The slip-on design allows for quick and easy attachment to any standard dust mop frame, making it ideal for large areas.


  • Durable and reusable microfiber dust mop.
  • Ideal for cleaning floors, dust mopping, and cleaning up spills.
  • Slip-on design allows for easy attachment to a standard dust mop frame.
  • Microfiber material traps and holds dust, dirt, and hair.
  • Easy to launder and reuse for long-lasting performance.
  • Perfect for both residential and commercial use.
  • Economical alternative to disposable dust mops.
  • Ideal for cleaning a variety of surfaces, including wood, tile, and laminate.
  • Durable and reusable, reducing your environmental impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.