This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 5604

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in, PK12 (Discontinued)

  • Mfr # 5604
  • Zoro # G715445001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5604
Zoro #
G715445001
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Head Length
60 in
Depth
0.5 in
Size
5 in x 60 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These industrial grade microfiber dust mops are designed for efficient cleaning, featuring a looped-end design for secure attachment and 5" x 60" size for covering a wide area. This pack of 12 durable mops is ideal for tackling dust, dirt, and debris on various surfaces.


  • Designed for efficient dust mopping and cleaning.
  • Made from durable microfiber material for exceptional cleaning.
  • Features looped-end construction for secure attachment.
  • Provides exceptional dust and dirt pick-up.
  • Conveniently packaged in a pack of 12 for ample supply.
  • Ideal for various commercial and industrial cleaning applications.
  • Reusable and washable for multiple uses.
  • Promotes hygienic cleaning practices.
  • Helps maintain a clean and healthy environment.
  • Compatible with standard 5-inch dust mops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.