This item is Discontinued.

Bsl Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in, PK6 5604-6

Slip-On Looped-End Microfiber Industrial / Commercial Grade Dust Mop, 5in x 60in, PK6 (Discontinued)

  • Mfr # 5604-6
  • Zoro # G815445055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5604-6
Zoro #
G815445055
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Size
5 in x 60 in
Head Length
60 in
Depth
0.5 in

Details

Mop Head Material
Microfiber
Mop Type
Dust
Type
Looped-End

Description

These industrial grade 5" x 60" microfiber dust mops are designed for heavy-duty cleaning, featuring looped ends for secure attachment to your mop handle. Each pack includes six durable and absorbent mops, ideal for tackling dust, dirt, and debris on a variety of surfaces, saving you time and effort with their superior cleaning power.


  • Durable and washable microfiber construction
  • Designed for optimal dust and dirt pick-up
  • Loops securely onto mop frames
  • Pack of 6 for economical use
  • Ideal for cleaning various surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.