Zoro Homepage

Small Disposable Non-Woven Series Cut-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 3091-1

  • Zoro # G915445450


product price: $13.25
/ea

Key Features

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Head Length
15 in
Size
Small
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3091-1
Zoro #
G915445450
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
Small
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

This disposable, non-woven mop head is designed for small, narrow spaces, making it ideal for cleaning under furniture, appliances, and in tight corners. Its cut-end design provides enhanced cleaning power, while the durable non-woven material effectively picks up dust, dirt, and debris. This single-use mop head is perfect for quick and easy clean-ups, ensuring a hygienic and efficient cleaning experience.


  • Single-use, hygienic cleaning
  • Narrow band for hard-to-reach areas
  • Cut-end design for easy tearing
  • Non-woven material for effective cleaning
  • Small size for light-duty tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.