
Small Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK12
Mfr # 3091
Zoro # G215445440
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
Key Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Head Length
15 in
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3091
Zoro #
G215445440
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Small
Mop Head Width
8 in
Depth
1 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz
Description
These disposable non-woven mop heads with cut-end narrow bands are perfect for small areas, offering effective cleaning and convenience. The pack of 12 provides an ample supply for quick and easy cleaning tasks, ideal for spills, dusting, or general cleanups.
- Durable and absorbent for effective cleaning.
- Cut-end design for flexible cleaning.
- Narrow band for precise cleaning in tight spaces.
- Small size perfect for small cleaning jobs.
- Disposable for easy and hygienic cleaning.
- Pack of 12 for convenient multi-use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.