
Small Disposable Non-Woven Series Cut-End Mop Head, Narrow Band, PK6
Mfr # 3091-6
Zoro # G915445436
product price: $75.35
/pk 6, $12.56/ea
Free Shipping & Returns
Key Features
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3091-6
Zoro #
G915445436
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Mop Head Width
8 in
Size
Small
Depth
1 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End
Description
The Disposable Non-Woven Series Cut-End Narrow Band Small - Pack of 6, is a convenient and effective cleaning solution for small areas and hard-to-reach spaces. These disposable mop heads are designed with a narrow, cut-end band for precise cleaning and are crafted from non-woven material for superior absorbency and durability. Each pack contains six mop heads, providing a cost-effective and hygienic approach to cleaning.
- Designed for cleaning small, hard-to-reach areas
- Ideal for use with Swiffer Sweeper
- Cut-end design allows for precise cleaning
- Made from durable non-woven material
- Disposable for easy and convenient use
- Pack of 6 provides ample supply for cleaning needs
- Narrow band design for effective dust and dirt pick up
- Offers a fast and efficient cleaning solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.