
Small Disposable Non-Woven Series Looped-End Mop Head, Narrow Band - 1 Pack (Discontinued)
- Mfr # 3094-1
- Zoro # G515445584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3094-1
Zoro #
G515445584
UPC #
-
Country of Origin
United States
Dimensions
Size
Small
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End
Description
This single, disposable, non-woven loop-end narrow band mop head is ideal for quick and easy cleaning tasks, perfect for spot cleaning spills or wiping up dust and debris in small spaces.
- Disposable for convenient use
- Looped-end design for secure attachment
- Narrow band for tight spaces
- Small size for targeted cleaning
- Non-woven material for effective dirt pickup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.