
Small Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK12 (Discontinued)
- Mfr # 3094
- Zoro # G215445594
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3094
Zoro #
G215445594
UPC #
-
Country of Origin
United States
Dimensions
Size
Small
Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End
Description
These disposable, non-woven, looped-end narrow band small mop heads are perfect for quick and easy cleaning tasks. With a pack of 12, you'll have plenty of heads on hand for any mess. The looped-end design helps to secure the head to your mop handle, and the narrow band allows for easy maneuverability in tight spaces.
- Lightweight and easy to use
- Durable and long-lasting
- Ideal for small spaces and crevices
- Designed for use with looped-end narrow bands
- Pack of 12 for economical cleaning
- Economical and disposable
- Non-woven fabric for effective cleaning
- Safe for all types of surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.