
Small Disposable Non-Woven Series Looped-End Mop Head, Narrow Band, PK6 (Discontinued)
- Mfr # 3094-6
- Zoro # G915445672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3094-6
Zoro #
G915445672
UPC #
-
Country of Origin
United States
Dimensions
Size
Small
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Non-woven Rayon/Polyester
Mop Type
Wet
Type
Looped-End
Dry Weight
12 oz
Description
These disposable, non-woven looped-end narrow band mop heads are perfect for quick and easy cleaning. Designed for small spaces, these heads are ideal for dusting, sweeping, and picking up small debris. Each pack contains 6 mop heads, making them a cost-effective solution for all your cleaning needs.
- Soft and absorbent for effective cleaning.
- Durable and strong for multiple uses.
- Looped-end design for easy attachment.
- Narrow band for maneuverability in tight spaces.
- Small size for tackling smaller messes.
- Disposable for hygiene and convenience.
- Pack of 6 for value and multi-surface use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.