Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Rayon Cut-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4453-1

  • Zoro # G215445464


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Small
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4453-1
Zoro #
G215445464
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz

Description

This Rayon Cut-End Mop Narrow Band Small - 1 Piece is a versatile and efficient mop head ideal for cleaning various surfaces. Featuring a narrow band design, it can reach tight spaces and corners effortlessly. The rayon fibers are highly absorbent and durable, providing exceptional cleaning power and longevity. With its compact size, it's perfect for smaller areas or quick clean-ups. Available in a range of neutral colors, this mop head seamlessly blends into any cleaning routine.


  • Narrow Band Perfect for hard-to-reach areas.
  • Small Size Ideal for smaller spaces.
  • Rayon Material Absorbent and durable.
  • Cut-End Provides a clean and consistent surface for cleaning.
  • 1 Piece Convenient and easy to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.