Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Rayon Cut-End Mop Head, Narrow Band, PK12

  • Mfr # 4453

  • Zoro # G215445402


product price: $817.99
/pk 12, $68.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Size
Small
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4453
Zoro #
G215445402
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
Small
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

This pack of 12 Rayon Cut-End Mop Narrow Band Small mop heads is perfect for cleaning small spaces. The narrow band design makes it easy to reach tight corners and crevices, while the rayon material is durable and absorbent. These mops are ideal for use in kitchens, bathrooms, and other areas that require frequent cleaning.


  • Narrow band mop head for cleaning in tight spaces
  • Durable rayon construction
  • Pack of 12 for convenience
  • Cut-end design for effective cleaning
  • Ideal for a variety of cleaning tasks
  • Small size for maneuverability
  • Non-abrasive material for safe use on surfaces
  • Easy to wring and clean
  • Color variations available
  • Reusable for eco-friendly cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.