Zoro Homepage

Small Rayon Cut-End Mop Head, Narrow Band, PK6

  • Mfr # 4453-6

  • Zoro # G115445403


product price: $431.99
/pk 6, $72.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Small
Depth
1 in
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4453-6
Zoro #
G115445403
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz

Description

This pack of six Rayon Cut-End Mop Narrow Band Small mop heads are perfect for smaller cleaning tasks, offering a high-quality and absorbent cleaning solution. Made from durable and long-lasting rayon, these mops feature a narrow band design ideal for cleaning tight spaces and crevices, making them perfect for cleaning kitchen counters, floors, or delicate surfaces.


  • Premium rayon fibers for effective cleaning
  • Narrow band design for hard-to-reach areas
  • Small size ideal for smaller cleaning tasks
  • Pack of 6 provides long-lasting value
  • Durable and reusable for multiple cleans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.