Zoro Homepage

Small Rayon Cut-End Mop Head, Wide Band - 1 Pack

  • Mfr # 4901-1

  • Zoro # G515444990


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Head Length
15 in
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-1
Zoro #
G515444990
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
Small
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

This Rayon Cut-End Mop Wide Band Small (1 Piece) is a versatile cleaning tool designed for a variety of surfaces. Featuring a durable rayon construction, it effectively absorbs liquids and picks up dirt and dust. Its wide band design provides optimal coverage, while the cut-end feature enhances cleaning power in corners and tight spaces. This mop head is perfect for small areas and offers exceptional cleaning performance.


  • Durable and absorbent rayon fibers for effective cleaning
  • Wide band design for increased cleaning surface area
  • Small size perfect for smaller spaces and tight corners
  • Reusable and washable for long-lasting performance
  • Available in a variety of colors for your cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.