Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Rayon Cut-End Mop Head, Wide Band, PK12

  • Mfr # 4901

  • Zoro # G415445165


product price: $40.75
/pk 12, $3.40/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Size
Small
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901
Zoro #
G415445165
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
Small
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

This pack of 12 Rayon Cut-End Mop Wide Band Small mops is perfect for a variety of cleaning tasks. The cut-end design allows for thorough cleaning in tight spaces and corners, while the wide band provides extra cleaning surface area. Made from durable and absorbent rayon fibers, these mops are ideal for use on hardwood floors, tile, and other hard surfaces.


  • Rayon blend construction for excellent absorbency
  • Wide band design for efficient cleaning
  • Small size ideal for tight spaces
  • Cut-end fibers for superior dirt pickup
  • Pack of 12 provides a convenient supply
  • Durable and long-lasting
  • Suitable for all cleaning tasks
  • Economical option for frequent cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.