Zoro Homepage

Small Rayon Cut-End Mop Head, Wide Band, PK6

  • Mfr # 4901-6

  • Zoro # G415444977


product price: $21.49
/pk 6, $3.58/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Depth
1 in
Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-6
Zoro #
G415444977
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
Small
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz

Description

These Rayon Cut-End Mop Wide Band Small mop heads are perfect for small spaces and hard-to-reach areas. Made from high-quality rayon, these mops are absorbent and durable. The wide band design provides greater surface coverage for faster cleaning. This pack of 6 mops comes in a variety of bright colors to add a touch of cheer to your cleaning routine.


  • Wide band mop head for efficient cleaning.
  • Cut-end rayon fibers for superior cleaning power.
  • Small size perfect for tight spaces.
  • Durable and absorbent for long-lasting use.
  • Value pack of 6 for economical cleaning.
  • Nan color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.