Zoro Homepage

Small Rayon Looped-End Mop Head, Narrow Band - 1 Pack

  • Mfr # 4005-1

  • Zoro # G215445563


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005-1
Zoro #
G215445563
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Medium

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End

Description

This Rayon Looped-End Mop Narrow Band Small - 1 Piece is a durable and effective cleaning tool. Designed for small spaces and narrow areas, its looped-end design helps pick up dirt and debris efficiently. Crafted from premium rayon fibers, it provides exceptional absorbency and leaves surfaces sparkling clean. This mop head is perfect for various cleaning applications, including dusting, scrubbing, and mopping.


  • Rayon looped-end mop head for superior cleaning
  • Narrow band design for easy maneuvering in tight spaces
  • Small size ideal for smaller cleaning tasks
  • 1-piece construction for convenience and durability
  • Effective on a variety of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.