Zoro Homepage

Small Rayon Looped-End Mop Head, Narrow Band, PK12

  • Mfr # 4005

  • Zoro # G415445530


product price: $64.89
/pk 12, $5.41/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Type
Looped-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005
Zoro #
G415445530
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
Small

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End
Dry Weight
12 oz

Description

These Rayon Looped-End Mop Narrow Band Small mop heads are designed for efficient cleaning and come in a pack of 12, ideal for frequent use. The looped ends provide excellent dust and dirt pickup, while the narrow band allows for easy maneuvering in tight spaces. The high-quality rayon material is durable and absorbent, ensuring a thorough cleaning every time.


  • Economical and high-quality
  • Looped-end design for secure yarn attachment
  • Narrow band for optimal cleaning performance
  • Ideal for a wide range of cleaning applications
  • Pack of 12 for convenient multi-use
  • Durable and long-lasting construction
  • Lightweight and easy to handle
  • Effective for dirt and grime removal
  • Reusable and washable
  • Available in multiple colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.