
Small Rayon Looped-End Mop Head, Narrow Band, PK6
Mfr # 4005-6
Zoro # G215445518
product price: $34.25
/pk 6, $5.71/eaKey Features
Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Mop Head Width
8 in
Type
Looped-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4005-6
Zoro #
G215445518
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
Small
Details
Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End
Description
These Rayon Looped-End Mop Narrow Band Small mop heads are ideal for cleaning small spaces and crevices. Crafted from durable rayon fibers, these mop heads are designed to pick up dirt and grime effectively. The looped-end design provides excellent cleaning power, while the narrow band shape allows for easy maneuvering in tight spaces. This pack of 6 provides a cost-effective and efficient solution for your cleaning needs.
- Rayon Looped-End Mop Narrow Band Small Pack of 6
- Ideal for cleaning tight spaces and hard-to-reach areas
- Made of soft and absorbent rayon fibers for effective cleaning
- Narrow band design for precise cleaning
- Economical pack of 6 for long-lasting use
- Reusable and washable for multiple uses
- Small size for easy storage and portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.