Zoro Homepage

Small Rayon Looped-End / Tailband Mop Head, Wide Band - 1 Pack

  • Mfr # 4009-1

  • Zoro # G715444974


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Small
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009-1
Zoro #
G715444974
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz

Description

This Rayon Looped-End Mop Tail Band is designed for small mops and offers a wide, durable band for secure attachment and lasting use. It features a looped-end design for easy and secure fastening. This high-quality band is perfect for various cleaning tasks, offering exceptional absorbency and long-lasting performance.


  • Rayon looped-end tail band for long lasting durability
  • Wide band for easy and secure attachment to your mop
  • Designed for general cleaning tasks
  • Available in a range of colors to match your needs
  • Small size for easier maneuverability
  • High quality material for effective cleaning results
  • Made from rayon for absorbency and softness
  • Safe for various surfaces, including hardwood floors and tile
  • Can be machine washed and dried for convenient maintenance
  • Suitable for use in homes, offices, and other facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.