Zoro Homepage

Small Rayon Looped-End / Tailband Mop Head, Wide Band, PK12

  • Mfr # 4009

  • Zoro # G915445085


product price: $59.95
/pk 12, $5.00/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
Small
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009
Zoro #
G915445085
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band

Description

These rayon looped-end mop tail bands are perfect for cleaning and feature a wide band for secure attachment. The small size and pack of 12 ensure you always have a fresh band on hand for any cleaning task. Available in a variety of neutral colors, these bands are designed to blend seamlessly with your mop head.


  • Loop-end construction for durability
  • Wide band design for secure attachment
  • Small size ideal for tight spaces
  • Pack of 12 for multiple uses
  • Nan color for professional appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.