Zoro Homepage

Small Rayon Looped-End / Tailband Mop Head, Wide Band, PK6

  • Mfr # 4009-6

  • Zoro # G715445391


product price: $31.65
/pk 6, $5.27/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009-6
Zoro #
G715445391
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
Small

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band

Description

These Rayon Looped-End Mop Tail Bands are designed for use with mop heads, offering a durable and absorbent solution for your cleaning needs. Featuring a wide band for enhanced coverage and a looped-end construction for secure attachment, these bands are available in a pack of 6. They are made from high-quality rayon fibers for exceptional absorbency, effectively cleaning up spills and messes. The natural color of these bands complements any cleaning environment.


  • Strong, durable construction for long-lasting use.
  • Looped-end design for secure attachment to mop heads.
  • Wide band for increased coverage and faster cleaning.
  • Small size perfect for narrow spaces.
  • Available in a variety of colors to match your cleaning needs.
  • Pack of 6 for convenient value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.