
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band - 1 Pack (Discontinued)
- Mfr # 3490-1
- Zoro # G915445122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3490-1
Zoro #
G915445122
UPC #
-
Country of Origin
United States
Dimensions
Size
Small
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz
Description
This T-shirt cloth cotton wet mop head features a looped end tail band and narrow band for secure attachment, making it ideal for cleaning floors, countertops, and other surfaces. This small, single-piece mop head is made from absorbent cotton, providing effective cleaning and leaving behind a streak-free finish.
- Durable and absorbent cotton material for effective cleaning.
- Looped end for easy attachment to mop handles.
- Narrow band for greater maneuverability and control.
- Small size ideal for cleaning tight spaces.
- Single-piece design for convenient use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.