
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK12 (Discontinued)
- Mfr # 3490
- Zoro # G715445124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3490
Zoro #
G715445124
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Size
Small
Head Length
15 in
Mop Head Width
8 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz
Description
This pack of 12 T-shirt cloth cotton wet mop heads with looped end tail bands and narrow bands are designed for efficient cleaning. The small size and durable cotton construction make them ideal for tackling tough messes on a variety of surfaces, providing a deep clean while remaining gentle on your floors.
- Looped end for secure attachment to mop handles
- Tail band for added durability and longevity
- Narrow band design for efficient cleaning
- Made from cotton for absorbent cleaning power
- Pack of 12 for multiple uses and convenience
- Small size ideal for detailed cleaning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.