
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Narrow Band, PK6 (Discontinued)
- Mfr # 3490-6
- Zoro # G615445156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3490-6
Zoro #
G615445156
UPC #
-
Country of Origin
United States
Dimensions
Mop Head Width
8 in
Size
Small
Depth
1 in
Head Length
15 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz
Description
These looped end tail band narrow band small wet mop heads, made from high-quality T-shirt cloth cotton, are designed for efficient and effective cleaning. Each pack includes 6 mop heads, offering multiple cleaning sessions before needing to be replaced. These narrow band mop heads are perfect for cleaning smaller spaces or reaching into tight corners, while the looped end tail band ensures a secure and easy fit onto your mop frame.
- Durable and Effective Cleaning: Ideal for picking up dust, dirt, and grime.
- Versatile Application: Suitable for various floors, including hardwood, tile, and laminate.
- Looped End Tail Band: Ensures a secure and snug fit on your mop handle.
- Narrow Band: Offers exceptional maneuverability for easy cleaning in tight spaces.
- Economical Value Pack: Comes in a pack of 6, providing ample replacements for your cleaning needs.
- Reusable and Washable: Extend the lifespan of your mop head with regular washing.
- Made from High-Quality Cotton: Offers superior absorbency and durability.
- Environmentally Friendly: A reusable alternative to disposable cleaning cloths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.