
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band - 1 Pack (Discontinued)
- Mfr # 3943-1
- Zoro # G115445601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3943-1
Zoro #
G115445601
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
Small
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz
Description
This T-Shirt Cloth Cotton Wet Mop Head is designed for efficient cleaning, featuring a looped end tail band and a wide band for secure attachment to your mop handle. The small size makes it ideal for tackling smaller messes and tight spaces. Made from high-quality cotton, this reusable mop head effectively absorbs liquids and cleans surfaces thoroughly.
- Made from high-quality, durable cotton
- Looped end for easy attachment to mop handles
- Tail band for secure fit
- Wide band for efficient cleaning
- Small size for tight spaces
- Perfect for general cleaning tasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.