
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK12 (Discontinued)
- Mfr # 3943
- Zoro # G715445292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3943
Zoro #
G715445292
UPC #
-
Country of Origin
United States
Dimensions
Size
Small
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End Tail Band
Description
This pack of 12 T-Shirt Cloth Cotton Wet Mop Heads features a looped end tail band and a wide band for secure attachment to your mop. These highly absorbent and durable cotton mop heads are ideal for cleaning various surfaces, making them perfect for your home, office, or commercial space.
- Premium cotton material for effective cleaning
- Durable construction for long-lasting use
- Looped end for easy attachment to mop handles
- Wide band for secure and stable fit
- Small size for convenient cleaning of tight spaces
- Pack of 12 for economical value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.