
Small T-Shirt Cloth Cotton Wet Mop Head Looped-End / Tailband Wide Band, PK6 (Discontinued)
- Mfr # 3943-6
- Zoro # G115445595
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3943-6
Zoro #
G115445595
UPC #
-
Country of Origin
United States
Dimensions
Head Length
15 in
Size
Small
Mop Head Width
8 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
12 oz
Description
This pack of 6 T-Shirt Cloth Cotton Wet Mop Heads features looped end tail bands and wide bands for secure attachment and durability. Made from absorbent cotton, these mop heads are ideal for cleaning floors and removing dirt and grime.
- Durable and long-lasting for effective cleaning.
- Looped end for easy attachment to mops.
- Wide band for increased absorbency.
- Small size ideal for tight spaces.
- Pack of 6 for convenient use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.