Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 12 oz - 1 Pack

  • Mfr # 3951-1

  • Zoro # G615445101


product price: $9.79
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Type
Cut-End
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3951-1
Zoro #
G615445101
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
12 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
12 oz

Description

This String 8-ply Cotton Mophead is designed for efficient cleaning with its cut-end narrow band construction. Made from durable cotton, this 12 oz mophead is ideal for tackling tough messes on various surfaces.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Narrow band for easy maneuvering
  • 12 oz weight for effective cleaning
  • Single piece for convenience
  • Suitable for various cleaning applications
  • Made from natural, sustainable cotton
  • Reusable and washable for economical use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.