This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 12 oz, PK12 3951

String 8-ply Cotton Cut-End Mop Head, Narrow Band 12 oz, PK12 (Discontinued)

  • Mfr # 3951
  • Zoro # G915445061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3951
Zoro #
G915445061
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Mop Head Width
8 in
Depth
1 in
Size
12 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These 8-ply cotton mopheads are designed for heavy-duty cleaning tasks and are cut-end for enhanced cleaning performance. Featuring a narrow band for improved durability, each mophead weighs 12 oz, providing exceptional absorbency and cleaning power. The pack includes 12 mopheads, offering you a cost-effective solution for all your cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design provides maximum cleaning power
  • Narrow band for a secure fit on most mop handles
  • 12 ounce weight provides a balanced feel
  • Pack of 12 for convenient refills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.