Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String 8-ply Cotton Cut-End Mop Head, Narrow Band 12 oz, PK6

  • Mfr # 3951-6

  • Zoro # G515445171


product price: $55.85
/pk 6, $9.31/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Type
Cut-End
Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3951-6
Zoro #
G515445171
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
12 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Cut-End

Description

These durable 8-ply cotton mop heads feature a narrow band cut-end design for efficient cleaning and a secure fit on most standard mop handles. The 12 oz. size provides ample cleaning power, and the pack of 6 ensures you have plenty of mops on hand for your cleaning needs.


  • Heavy-duty 8-ply cotton construction
  • Cut-end design for excellent cleaning performance
  • Narrow band for maximum absorbency
  • Ideal for all types of cleaning tasks
  • Durable and long-lasting
  • Pack of 6 for convenient use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.