This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16 - 1 Pack 3956-1

String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 3956-1
  • Zoro # G415445240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956-1
Zoro #
G415445240
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
14 oz
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

The String 8-ply Cotton Mophead Cut-End Narrow Band is a high-quality cleaning tool designed for effective and durable cleaning. With its 8-ply construction and cut-end design, this mophead provides exceptional absorbency and scrubbing power, making it ideal for tackling tough messes. The narrow band ensures a secure fit on various mop handles, providing a comfortable and controlled cleaning experience. This 14-ounce mophead is a heavy-duty option that can handle frequent use, making it a reliable choice for commercial and residential cleaning applications.


  • Durable 8-ply construction for long-lasting cleaning
  • Cut-end design for superior cleaning and absorption
  • Narrow band for easier maneuverability
  • 14 oz weight for optimal cleaning power
  • Perfect for all types of cleaning
  • Ideal for commercial and residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.