This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16, PK12 3956

String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 3956
  • Zoro # G415445264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956
Zoro #
G415445264
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
14 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
14 oz

Description

The String 8-ply Cotton Mopheads Cut-End Narrow Band 14 oz #16 - Pack of 12 are durable and absorbent mop heads ideal for a variety of cleaning tasks. Constructed with 8-ply cotton for exceptional absorbency and durability, these mop heads feature a cut-end narrow band design for efficient cleaning. Each mop head weighs 14 ounces, providing ample cleaning power and ensuring a thorough cleaning experience. With a pack of 12, you'll always have a fresh and clean mop head ready for any cleaning need.


  • 8-ply cotton for durability and absorbency
  • Cut-end design for optimal cleaning
  • Narrow band for easy wringing
  • 14 oz weight for effective cleaning
  • Pack of 12 for convenient use
  • Perfect for general cleaning tasks
  • Ideal for wet mopping
  • Can be used on various floor types
  • Durable and reusable
  • Economical choice for cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.