This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16, PK6 3956-6

String 8-ply Cotton Cut-End Mop Head, Narrow Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 3956-6
  • Zoro # G015445329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956-6
Zoro #
G015445329
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
14 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Cut-End

Description

These heavy-duty, 8-ply cotton mopheads feature a cut-end narrow band for optimal dirt and grime pick-up, making them ideal for commercial and industrial cleaning applications. The 14 oz. weight ensures durability and longevity, while the pack of 6 provides ample supply for your cleaning needs.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for optimal cleaning
  • Narrow band for enhanced maneuverability
  • 14 oz weight for effective cleaning
  • Pack of 6 for convenient bulk purchase
  • Ideal for a variety of cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.