Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz - 1 Pack

  • Mfr # 3952-1

  • Zoro # G415445004


product price: $11.35
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Size
16 oz
Type
Cut-End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3952-1
Zoro #
G415445004
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

This String 8-ply Cotton Mophead features a narrow band cut-end for efficient cleaning. Its 16 oz weight provides a substantial amount of absorbent cotton for tackling tough messes and leaving floors sparkling clean. The 8-ply construction ensures durability and long-lasting performance.


  • 8-ply cotton for superior absorbency and durability
  • Cut-end design for efficient cleaning
  • Narrow band for better maneuverability
  • 16 oz weight for optimal cleaning power
  • One piece mophead for easy use and replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.