
String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz No 20 - 1 Pack
Mfr # 3957-1
Zoro # G015445220
product price: $11.55
/eaKey Features
Mop Head Material
Cotton
Mop Type
Wet
Size
16 oz
Mop Head Width
8 in
Type
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3957-1
Zoro #
G015445220
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz
Description
This String 8-ply Cotton Mophead is a durable and absorbent cleaning solution. Featuring a cut-end narrow band, this 16-ounce mophead is designed for efficient cleaning and can withstand multiple uses.
- 8-ply cotton construction for durability and absorbency
- Cut-end design for efficient cleaning
- Narrow band for easy maneuverability
- 16 oz weight for optimal cleaning performance
- Designed for use with standard mop handles
- Ideal for general cleaning applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.