This item is Discontinued.

Bsl String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz No 20, PK12 3957

String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 3957
  • Zoro # G115445267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957
Zoro #
G115445267
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Cut-End
Dry Weight
16 oz

Description

These 8-ply cotton mop heads are designed for heavy-duty cleaning, featuring a cut-end narrow band for optimal dirt and grime pick-up. Each mop head is 16 oz in weight and comes in a pack of 12, making them ideal for commercial and industrial cleaning applications where durability and efficiency are paramount.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for a clean, even finish
  • Narrow band for easy maneuverability
  • 16 oz weight for optimal cleaning performance
  • Pack of 12 for multiple cleaning tasks
  • Great for a variety of cleaning surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.