Zoro Homepage

String 8-ply Cotton Cut-End Mop Head, Narrow Band 16 oz, PK12

  • Mfr # 3952

  • Zoro # G815445086


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3952
Zoro #
G815445086
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
16 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Cut-End

Description

Enhance your cleaning routine with these durable and absorbent String 8-ply Cotton Mopheads. Each head features a cut-end narrow band construction for optimal cleaning performance and longevity. This pack of 12 mopheads provides ample supply for your cleaning needs, ensuring a consistently spotless finish on various surfaces.


  • 8-ply cotton construction for durability and absorbency
  • Cut-end design for efficient cleaning
  • Narrow band for increased maneuverability
  • 16 oz weight for effective cleaning and absorbency
  • Pack of 12 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.